Beli parallel block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Gage Block Parallel Jaw
    Mulai

    Rp8.399.900

    Insize Gage Block Parallel Jaw
    atribut:
    • For use with: INSIZE 6881-A Series Holder and Gauge Block
    • Number of Pieces: 1
    • Construction: Carbide
    • Dimensions (inch): 3.937x0.354x0.669
    • Case Type: Wooden
  2. Vertex Parallel Block
    Mulai

    Rp1.099.900

    Vertex Parallel Block
    atribut:
    • Parallelism (mm): 0.005
  3. Insize Parallel Sets
    Mulai

    Rp3.399.900

    Insize Parallel Sets
    Deskripsi:
    - Parallelism between top and bottom : 5µm; - Height difference of a matched pair : 5µm; - Made of alloy tool steel; - Hardened to HRC55-60
  4. Mr. Meister Parallel Block
    Mulai

    Rp629.900

    Mr. Meister Parallel Block
    Deskripsi:
    A parallel block for desktop milling machines. It is used for drilling with a vise or the like.
    atribut:
    • Material: SS material
    • Parallelism (mm): 0.01
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Treatment: Black dyed
  5. Oxford Precision Steel Parallel Set
    Mulai

    Rp9.499.900

    Oxford Precision Steel Parallel Set
    Deskripsi:
    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs. Hardness: HRC:58 - 62 Accuracy: +/- 0.005mm 16 Piece Set Contents: eight pairs of the following sizes: 5 x 16 x 100mm, 6 x 18 x 100mm, 8 x 24 x 100mm, 10 x 30 x 100mm, 12 x 36 x 150mm, 14 x 48 x 150mm, 18 x 60 x 150mm, 22 x 62 x 150mm. And support blocks.
    atribut:
    • Additional Features: Hardened and ground Supplied in Pairs
    • Hardness: 58 - 62
    • Number of Pieces: 16
    • Product Number: GP102
    • Material: Steel
    • Type: Precision Parallel Sets
    • Accuracy: +/- 0.005mm
    • Includes: Parallel 10 x 30 x 100mm Parallel 12 x 36 x 150mm Parallel 14 x 48 x 150mm Parallel 18 x 60 x 150mm Parallel 22 x 62 x 150mm Parallel 5 x 16 x 100mm Parallel 6 x 18 x 100mm Parallel 8 x 24 x 100mm Plastic case
    • Part Number: OXD3723600K
  6. Oxford Precision Hardened & Ground Steel Parallel Set
    Mulai

    Rp6.399.900

    Oxford Precision Hardened & Ground Steel Parallel Set
    atribut:
    • Additional Features: Hardened and ground Supplied in Pairs
    • Hardness: 58 - 62
    • Material: Steel
    • Type: Precision Parallel Sets
    • Accuracy: +/- 0.005mm
  7. Oxford Precision Steel Parallels For Oxd3723620K
    Mulai

    Rp429.900

    Oxford Precision Steel Parallels For Oxd3723620K
    Deskripsi:
    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs. Hardness: HRC:58 - 62 Accuracy: +/- 0.005mm
    atribut:
    • Additional Features: For OXD3723620K Hardened and ground Supplied in Pairs
    • Hardness: 58 - 62
    • Number of Pieces: 1 PR
    • Overall Length: 160mm
    • Material: Steel
    • Type: Precision Parallels
    • Accuracy: +/- 0.005mm
    • Overall Width: 10mm
    • Overall Height: 4mm
    • Includes: Parallels (2) One Pair
  8. Vertex Ground Parallels
    Mulai

    Rp2.499.900

    Vertex Ground Parallels
    Deskripsi:
    - Hardness: HRC 50-55degree. - Precision: W x H ± 0.01L ± 0.5. - Accuracy: 0.01mm. - Process: Four-side ground. - Packed by plastic case: Meas: 0.3 CFT.
  9. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  10. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp5.799.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  11. HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp44.999.900

    HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    atribut:
    • Battery Capacity (V/Ah): 12/120
  12. AS ONE Copper Plate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    AS ONE Copper Plate
    atribut:
    • Material: Cu (copper)
    • Melting Point (Standard Value) (°C): 1083
    • Specific Gravity: about 8.9
  13. TRUSCO Parallel Block Set (Parallel Block) 14 Pairs Set
    Mulai

    Rp10.999.900

    TRUSCO Parallel Block Set (Parallel Block) 14 Pairs Set
    Deskripsi:
    Highly accurate parallelism is established with a 4-sided polishing finish. Convenient to carry Comes with a plastic case with a handle.For adjusting the height of workpieces in measurement and machining.* Each size cannot be sold separately due to the production of the set.
    atribut:
    • AS ONE Part Number: 64-8631-76
    • Finish Material: S45C
    • Hardness: HRC48~53
    • Mass (kg): 10.7
    • Set Contents: Case, flat type 14 types 2 each 1 set
    • Size: (Parallel stand) 10 x 14 x 150, 10 x 16 x 150, 10 x 18 x 150, 10 x 20 x 150, 10 x 22 x 150, 10 x 24 x 150, 10 x 26 x 150, 10 x 28 x 150, 10 x 30 x 150, 10 x 32 x 150
    • Trusco Part No.: 208-3136
  14. SK Gauge Block
    42%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  15. Dasqua Precision Machinist Tools Premium Parallel Set
    Mulai

    Rp6.399.900

    Dasqua Precision Machinist Tools Premium Parallel Set
    Deskripsi:
    DASQUA Precision Machinist Tools Premium Parallel Bars Set With Aluminum CasePremium alloy steel, hardened and quenched, hardness of 58-63HRC, long service lifeEdges are slightly lapped for anti-collision.Fitted black aluminium casePrecision ground with high accuracy: height/width ±0.01mm, parallelism ±0.005mm, use in pairs: ±0.01mm (height/thickness) and each parallel set is provided with its own inspection reportRound chamfer to protect operators’ hands from scratch
    atribut:
    • Length (mm): 150
    • Thickness (mm): 10
    • Height (mm): 14,16,18,20,22,24,26,28,30,32,35,40,45,50
  16. Mitutoyo Gauge Block
    Mulai

    Rp2.199.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
  17. Vertex Coupling Nut
    Mulai

    Rp35.900

    Vertex Coupling Nut
    Deskripsi:
    Coupling Nut.
  18. SATA Hex Key Extra Long Arm SAE Type Set (Kunci L)
    Mulai

    Rp359.900

    SATA Hex Key Extra Long Arm SAE Type Set (Kunci L)
    Deskripsi:
    Contents:- 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8inch
Daftar Harga parallel block Terbaru November 2026
Insize Gage Block Parallel JawRp8.399.900
Vertex Parallel BlockRp1.099.900
Insize Parallel SetsRp3.399.900
Mr. Meister Parallel BlockRp629.900
Oxford Precision Steel Parallel SetRp9.499.900
Oxford Precision Hardened & Ground Steel Parallel SetRp6.399.900
Oxford Precision Steel Parallels For Oxd3723620KRp429.900
Vertex Ground ParallelsRp2.499.900
Mitutoyo Gauge BlockRp359.900
Mitutoyo Gauge Block Steel SetRp5.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)